Discontinued with Replacement
INFRARED CAMERA 9HZ TI95 80X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INFRARED CAMERA 9HZ TI95 80X80

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTI95-9HZ
  • Mfr. Model # TI95-9HZ
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1272
  • Shipping Weight 7.8 lbs
Suggested Replacement Product
IMAGER THERMAL 80X60FC

Your Price: NA

Technical Specs

  • Alarm No
  • Laser Sighting No
  • Emissivity Adjustable 0.01 to 1.00
  • Image Notation Yes
  • Multiple Lens Option No
  • File Formats .is2, .bmp, .jpg
  • Articulating Lens No
  • Thermal and Visible Light Blending Yes
  • Removable Memory Card Yes
  • Drop Tested Yes
  • Picture In Picture No
  • Visual Light Resolution 5.0 Mpx
  • Includes Lithium-Ion Smart Battery, 4GB SD Card, USB Cable, Hand Strap, Soft Carry Case with Shoulder Strap, AC Power Supply with Main Adapters, Registration Card, Factory Calibration Certificate, Quick Start Guide
  • Item Infrared Camera
  • Ambient Temp. Range -20 Degrees C - 50 Degrees C
  • Manufacturers Warranty Length 2 yr.
  • Special Features Fixed Size Temperature Box Around The Center Point, Optional Center Point, Min. or Max. Selectable (On/Off) Min./Max. Markers, Automatic Level and Span, (6) Color Palettes, Picture In Picture IR Fusion, Fluke Connect Compatible Via Fluke WiFi SD Card, Emi
  • NIST Certified No
  • Wireless No
  • Focus Method Manual

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list