Skip Content
INFORMATION SIGN,8 X 12IN,WHT/R,VIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFORMATION SIGN,8 X 12IN,WHT/R,VIN

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXA9
  • Mfr. Model # 2UXA9
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 12"
  • Height 8"
  • Item Help Wanted Sign
  • Legend Help Wanted / No Positions Available
  • Legend Style Text
  • Operating Temp. Range 100 Degrees F
  • UV Resistant No
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant No
  • Sign Shape Rectangle
  • Thickness 0.100"
  • Header No Header
  • Sign Material Plastic
  • Sign Legend Color White
  • Sign Subject Matter Facility
  • Sign Background Color Red
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list