INFORMATION SIGN,3 X 9IN,WHT/BR,ACR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INFORMATION SIGN,3 X 9IN,WHT/BR,ACR

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKY4
  • Mfr. Model # 6JKY4
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 3"
  • Item Facility Sign
  • Width 9"
  • Legend Lobby
  • Legend Style Text
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Material Plastic
  • Sign Subject Matter Facility
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list