Skip Content
INFO STOP SIGN,NOT AN ENTRANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFO STOP SIGN,NOT AN ENTRANCE

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UDP0
  • Mfr. Model # 9UDP0
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 6"
  • Item Info Stop Sign
  • Width 6"
  • Legend Style Text
  • Legend Not An Entrance
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Material Aluminum
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Octagon
  • Sign Subject Matter Exit and Entrance
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list