Skip Content
INFO STOP SIGN,NOT AN ENTRANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFO STOP SIGN,NOT AN ENTRANCE

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9KAJ7
  • Mfr. Model # 9KAJ7
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Info Stop Sign
  • Height 12"
  • Width 12"
  • Legend Not An Entrance
  • Legend Style Text
  • Thickness 0.063"
  • Header No Header
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Sign Material Aluminum
  • Sign Subject Matter Exit and Entrance
  • Sign Shape Octagon
  • Double-Sided No
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list