Skip Content
INFO LBL SAFETY SHWR 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFO LBL SAFETY SHWR 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLFSD901VSP
  • Mfr. Model # LFSD901VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Label
  • Height 5"
  • Legend Safety Shower Keep Area Clear
  • Material Self-Adhesive Vinyl
  • Width 3-1/2"
  • Legend/Background Color Black, Green/White
  • Subject Matter Instruction
  • Language English
  • Legend Color Black
  • Header Emergency
  • Shape Rectangle
  • Background Color White
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Header Legend Color White
  • Header Background Color Green
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list