Skip Content
INFO LBL PITCH IN ENG/SP 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFO LBL PITCH IN ENG/SP 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSPS503VSP
  • Mfr. Model # LSPS503VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Item Housekeeping Sign
  • Width 5"
  • Legend Pitch In/Tire La Basura En Su Lugar
  • Legend Style Text and Symbol
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Material Vinyl
  • Sign Subject Matter Cleaning and Maintenance
  • Printed Language English, Spanish
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list