Skip Content
INFO LBL FIRST AID STA 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFO LBL FIRST AID STA 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLFSD900VSP
  • Mfr. Model # LFSD900VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Material Self-Adhesive
  • Item Information Label
  • Width 3-1/2"
  • Legend First Aid Station
  • Legend/Background Color Black, White/Green, White
  • Language English
  • Subject Matter Information
  • Legend Style Text and Symbol
  • Legend Color Black
  • Shape Rectangle
  • Background Color White
  • Header Emergency
  • Header Legend Color White
  • Self-Adhesive Yes
  • Header Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list