Skip Content
INFO LBL FIRST AD ENG/SP 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFO LBL FIRST AD ENG/SP 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSPS502VSP
  • Mfr. Model # LSPS502VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Item First Aid Sign
  • Width 5"
  • Legend First Aid/Primeros Auxilios
  • Legend Style Text and Symbol
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Material Vinyl
  • Sign Subject Matter First Aid
  • Printed Language English, Spanish
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list