Skip Content
INFO LBL FIRE EXTG 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFO LBL FIRE EXTG 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLFXG513VSP
  • Mfr. Model # LFXG513VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Safety Label
  • Material Self-Adhesive Vinyl
  • Height 3-1/2"
  • Width 5"
  • Legend/Background Color Red/White
  • Legend Fire Extinguisher Remove Pin and Squeeze Trigger
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Header No Header
  • Background Color White
  • Legend Color Red
  • Legend Style Text and Symbol
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list