Skip Content
INFO LBL EMER EWASH ENG/SP 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFO LBL EMER EWASH ENG/SP 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSPS900VSP
  • Mfr. Model # LSPS900VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Item Eye Wash Sign
  • Width 5"
  • Legend Eye Wash Station Keep Area Clear/Estaciion De Lavarse Los Ojos Mantengase Libre Esta Area
  • Legend Style Text and Symbol
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Material Vinyl
  • Sign Subject Matter Eyewash and Shower
  • Printed Language English, Spanish
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list