Skip Content
INFLATOR TOOL DUNNAGE BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFLATOR TOOL DUNNAGE BAG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GWP2
  • Mfr. Model # 2GWP2
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 2116
  • Shipping Weight 0.47 lbs

Product Details

Inflator tool for Dunnage bag.

Technical Specs

  • Item Inflator Tool
  • Colour Chrome
  • Body Material Steel
  • Trigger Button
  • Overall Length 6"
  • Air Gun Product Group Inflator Tool
  • Air Gun Body Style Thumb Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list