INFLATOR TIRE HEAVY DUTY 3 MINUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INFLATOR TIRE HEAVY DUTY 3 MINUTE

SLIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLM42007
  • Mfr. Model # 42007
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 2832
  • Shipping Weight 5.5 lbs

Product Details

Heavy-duty inflator for auto and home. Inflates standard car tire from rim in 8 minutes. Powerful 12 volt, 150 PSI compressor. 16 ft. air hose with quick-release coupler. Bright LED safety light. Built-in pressure gauge. 10 ft. power cord with A/C adaptor. Canvas bag for storage. Includes adaptors for inflatable's and balls.

Technical Specs

  • Item Heavy-Duty Tire Inflator
  • Material Metal, Plastic, Canvas
  • Features Powerful 12 V, 15 ft. Coiled Air Hose, Built in Gauge and Light, Canvas Bag
  • Includes Adapters for Inflatables, Canvas Bag
  • Size Large
  • Range 0-150 PSI
  • Colour/Finish Black, Silver, Green
  • Used For Tires
  • Max. Safe Storage Temp. 65 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list