INFLATOR GAUGE CHUCK 20 TO 90 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INFLATOR GAUGE CHUCK 20 TO 90 PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HKW9
  • Mfr. Model # 2HKW9
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2831
  • Shipping Weight 1.0 lbs

Product Details

Inflator gauge, straight tapered chuck, max air pressure 20 to 90 PSI, features 12 inch hose, brass indicator bar.

Technical Specs

  • Features Straight Tapered Chuck, 12" Hose, Brass Indicator Bar
  • Item Inflator Gauge
  • Range 20 - 90 PSI
  • Size Gages, Tire
  • Used For Automotive Tire Pressure Gauges
  • Calibration 20 - 90 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list