Skip Content
INFLATABLE SINK,PLASTIC,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INFLATABLE SINK,PLASTIC,BLACK

RELIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLI9836-03
  • Mfr. Model # 9836-03
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1734
  • Shipping Weight 1.6 lbs

Technical Specs

  • Colour Black
  • Material Plastic
  • Bowl Material Plastic
  • Item Inflatable Sink
  • Overall Depth 12"
  • Overall Height 16"
  • Overall Width 4"
  • Faucet Material of Construction Plastic
  • Bowl Size 6" x 10" x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list