INFLATABLE PURGE BLADDER 10 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

INFLATABLE PURGE BLADDER 10 INCH

I-PURGE

Web Price : $663.31 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUABLD10
  • Mfr. Model # ABLD10
  • UNSPSC # 14120000
  • CATALOGUE PAGE # 816
  • Shipping Weight 0.71 lbs

Product Details

I-Purge(TM) inflatable purge dam bladder, nominal inside pipe diameter 254mm (10 in), reusable, consists of two polyurethane-cated nylon bladders connected by a flexible spinal tube.

Technical Specs

  • Item Modular Inflatable Purge Bladder
  • Material Polyurethane-Coated Nylon
  • Application MIG/TIG Welding, Purging
  • For Use With EZ Zone Tape
  • Features I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multiple pipes of the same diameter and fabrication applications. Available in custom sizes upon request. Suitable for standard welding applications up to 392⁰F or 200⁰C. Adjust the flow meter to approximately 10-15 CFH (5-8 LPM) initally and upwards to 30 CFH (15 LPM) during operation.
  • Diameter 10"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list