Skip Content
INFECTIOUS DIS 10INHX7INW SST W/TXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFECTIOUS DIS 10INHX7INW SST W/TXT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142530
  • Mfr. Model # 142530
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Black/White
  • Width 7"
  • Material Self-Adhesive Polyester
  • Height 10"
  • Item Hospital Sign
  • Legend Infectious Diseases
  • Legend Style Text and Symbol
  • Legend Alpha Range I - K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list