Skip Content
INEIN HYPER HSS JOBBER DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INEIN HYPER HSS JOBBER DRILL

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBZD16105
  • Mfr. Model # ZD16105
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

General purpose ANSI jobber drills. High speed steel, 118 degrees point, black finish. Size E, flute length 2-3/4 inch and length 4 inches.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.25
  • Standards ANSI
  • Shank Dia. 0.25"
  • Point Type Standard
  • Overall Length 4"
  • Cutting Direction Right Hand
  • Flute Length 2-3/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size E
  • Drill Bit Dimension Type Letter
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list