Skip Content
INDUSTRIAL TRICYCLE,24 IN,REAR CABI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL TRICYCLE,24 IN,REAR CABI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33X833
  • Mfr. Model # 33X833
  • UNSPSC # 25161507
  • CATALOGUE PAGE # 1923
  • Shipping Weight 97.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Rear Cabinet
  • Item Tricycle
  • Bearings Steel Ball
  • Frame Steel
  • Brake Front Linear Pull and Rear Shimano Coaster
  • Tubes Puncture-Resistant
  • Chain Heavy-Duty
  • Basket Wire
  • Saddle Extra-Wide Cruiser
  • Fork Heavy-Duty
  • Wheel Dia. 24"
  • Spokes 11 ga.
  • Load Capacity 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list