Skip Content
INDUSTRIAL TRICYCLE,24 IN,REAR BASK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL TRICYCLE,24 IN,REAR BASK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33X829
  • Mfr. Model # 33X829
  • UNSPSC # 25161507
  • CATALOGUE PAGE # 1923
  • Shipping Weight 70.5 lbs

Technical Specs

  • Includes Rear Basket
  • Bearings Steel Ball
  • Item Tricycle
  • Colour Yellow
  • Brake Front Linear Pull and Rear Shimano Coaster
  • Frame Steel
  • Chain Heavy-Duty
  • Tubes Solid Tire
  • Saddle Extra-Wide Cruiser
  • Fork Heavy-Duty
  • Basket Wire
  • Spokes 11 ga.
  • Wheel Dia. 24"
  • Load Capacity 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list