Skip Content
INDUSTRIAL THERMOWELL,LAGGING,316SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL THERMOWELL,LAGGING,316SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24C483
  • Mfr. Model # 24C483
  • UNSPSC # 41112216
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Industrial Thermowell, Lagging
  • Process Connection 3/4" NPT
  • Shank Dia. 0.62"
  • Stem Length 8"
  • Internal Thread Size 1-1/4-18 Straight
  • Bore Dia. 0.44"
  • Neck Extension 2.5"
  • Insertion Length 4.5"
  • Wrench Allowance 0.5"
  • Socket Length 8.5"
  • Material 316 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list