Skip Content
INDUSTRIAL THERMOWELL,LAGGING,304SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL THERMOWELL,LAGGING,304SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24C520
  • Mfr. Model # 24C520
  • UNSPSC # 41112216
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Internal Thread Size 1-1/4-18 Straight
  • Process Connection 3/4" NPT
  • Item Industrial Thermowell, Lagging
  • Shank Dia. 0.62"
  • Stem Length 4"
  • Bore Dia. 0.44"
  • Insertion Length 1.5"
  • Neck Extension 1"
  • Socket Length 4"
  • Wrench Allowance 0.5"
  • Material 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list