Skip Content
INDUSTRIAL THERMOWELL,BRASS,1-1/4-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL THERMOWELL,BRASS,1-1/4-1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24C455
  • Mfr. Model # 24C455
  • UNSPSC # 41112216
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Industrial Thermowell
  • Internal Thread Size 1-1/4-18 Straight
  • Process Connection 3/4" NPT
  • Shank Dia. 0.62"
  • Stem Length 4"
  • Bore Dia. 0.44"
  • Socket Length 4"
  • Insertion Length 2-1/2"
  • Wrench Allowance 0.5"
  • Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list