INDUSTRIAL TAG DO NOT CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDUSTRIAL TAG DO NOT CLOSE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPMTS07PTP
  • Mfr. Model # MPMTS07PTP
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Height 5-7/16"
  • Item Danger Tag
  • Hole Size 3/8"
  • Material 1/8" Rigid Polycarbonate
  • Width 3-1/16"
  • Legend Do Not Close This Valve
  • Legend/Background Color Red/White
  • Standards 29 CFR 1910.145(f)(3), ANSI Z535.9
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Shape Rectangle
  • Language English
  • Legend Color Red
  • Background Color White
  • Header Danger
  • Legend Style Text
  • Tag Subject Plumbing/Valves
  • Header Legend Color White
  • Header Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list