INDUSTRIAL SHELTER 24 X 40 X 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDUSTRIAL SHELTER 24 X 40 X 12FT

HARNOIS SHELTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDV4TXT244012
  • Mfr. Model # 4TXT244012
  • UNSPSC # 95141801
  • CATALOGUE PAGE # 2123
  • Shipping Weight 2900.0 lbs

Product Details

Protect stock and equipment or perform maintenance away from the elements. Easy to install and can be dismantled and relocated as required. Cheaper than conventional structures.

Technical Specs

  • Colour White
  • Construction Metal and Polyethylene
  • For Use With Industrial Storage
  • Overall Height 14-1/2 ft.
  • Door Opening Height 12 ft.
  • Doors 2
  • Overall Width 24 ft.
  • Door Opening Width 24 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list