Skip Content
INDUSTRIAL SHELTER 24 X 30 X 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL SHELTER 24 X 30 X 10FT

HARNOIS SHELTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDV4TXT243010
  • Mfr. Model # 4TXT243010
  • UNSPSC # 95141801
  • CATALOGUE PAGE # 2123
  • Shipping Weight 1500.0 lbs

Product Details

Protect stock and equipment or perform maintenance away from the elements. Easy to install and can be dismantled and relocated as required. Cheaper than conventional structures.

Technical Specs

  • Colour White
  • For Use With Industrial Storage
  • Construction Metal and Polyethylene
  • Door Opening Height 10 ft.
  • Overall Width 24 ft.
  • Doors 2
  • Overall Height 12 ft.
  • Door Opening Width 24 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list