INDUSTRIAL NOZZLE, FRONT TRIGGER, 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDUSTRIAL NOZZLE, FRONT TRIGGER, 6

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LPN2
  • Mfr. Model # 2LPN2
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Features Front Trigger Adjustable Spray
  • Colour Blue/Black
  • Flow Rate Adjustable Spray/Front Trigger
  • Item Industrial Nozzle
  • Max. Temp. 160 Degrees F
  • Connection GHT
  • Construction Die Cast Zinc Body and Brass Spray Tip
  • Flow Control Rubber
  • Max. Pressure 100 PSI
  • Nozzle Design Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list