Skip Content
INDUSTRIAL NOZZLE 160F125PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL NOZZLE 160F125PSI

GILMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWN50502GP
  • Mfr. Model # 50502GP
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 341
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Black/Red
  • Max. Temp. 160 Degrees F
  • Flow Rate 420 gph
  • Flow Control Yes
  • Max. Pressure 125 PSI
  • Construction Die-Cast Zinc
  • Features Thermo-Guard Overmold Protects Hands from Heat and Remains Comfortable Even with Heavy Use, Durable Brass Spray Tip for Added Durability in Extreme Conditions, Adjustable Front Tip alters Spray from Powerful Jet to Light Rinse, Hold-Open Clip Allows for a Continuous Spray without Squeezing
  • Item Hot Water Adjustable Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list