Skip Content
INDUSTRIAL IMPACT WRENCH,PISTOL,1 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL IMPACT WRENCH,PISTOL,1 IN.

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP6778EX-P18D
  • Mfr. Model # CP6778EX-P18D
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2750
  • Shipping Weight 10.1 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 9.50
  • Blows per Minute 1050
  • Includes Clutch in Oil Bath and Steel Motor
  • Features Twin Hammer in Oil Bath and Steel Clutch Housing for Long Life
  • Handle Type Pistol
  • Max. Torque 1800 ft.-lbs.
  • Item Industrial Impact Wrench
  • Retainer Type Hole and Ring
  • Housing Material Steel Clutch
  • Duty Heavy
  • Style Pistol
  • Overall Length 9-13/16"
  • Tool Weight 9.8 lbs.
  • Torque Range 300 - 1,080 ft.-lbs.
  • Handle Material Composite
  • Free Speed 5,160 RPM
  • CFM @ Full Load 38.0
  • Required Pressure 90 PSI
  • Square Drive Size 1"
  • Air Inlet 1/2"
  • Min. Hose Size 1/2"
  • Max. Bolt Capacity 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list