Skip Content
INDUSTRIAL IMPACT KNIT CUT 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDUSTRIAL IMPACT KNIT CUT 5

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWGINDI-KC5-06XXL
  • Mfr. Model # G-INDI-KC5-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2466
  • Shipping Weight 0.125 lbs

Technical Specs

  • Features Impact Protection
  • Item Glove
  • Colour Gray, Red, Black, Yellow
  • Cuff Knit
  • Standards EN 388
  • Closure Type Knit Slip-On
  • Hand Right/Left
  • Palm Material Nitrile Coating, Knit High Performance Polyethylene
  • Palm Construction Palm Pad
  • Finger Style Full
  • Knuckle Padding Material Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list