INDUSTRIAL FLASHLIGHT,AAA,LED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INDUSTRIAL FLASHLIGHT,AAA,LED,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHP7
  • Mfr. Model # 5RHP7
  • UNSPSC # 39100000
  • CATALOGUE PAGE # 1213
  • Shipping Weight 0.75 lbs

Product Details

Industrial Flashlight,Lamp Type LED,Battery Size AAA,Number of Batteries 3,Batteries Included No,Battery Burn Time 6 hr.,Length 6-5/8 In.,45 Lumens,Lamp Life 50K hr.,Body Colour Black,Body Material TPE Rubber,Switch Type Push Button,Battery Type Alkaline,Beam Distance 120 ft.,Light Output 45 L,Includes Lanyard

Technical Specs

  • Includes Lanyard
  • Item Handheld Flashlight
  • Number of Batteries 3
  • Length 6.63"
  • Batteries Included No
  • Lumens 100
  • Lens Material Polystyrene
  • Switch Type Push Button
  • Body Colour Black
  • Light Output Modes High
  • Body Dia. 1.52"
  • Rechargeable No
  • Lamp Life 50,000 hr.
  • Beam Distance 40 m
  • Battery Burn Time 8 hr.
  • Weight with Batteries 4 oz.
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Run Time on High Setting 8 hr.
  • Lumens Range 100 - 249
  • Maximum Lumens Output 100
  • Flashlight Grade General Purpose
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list