Skip Content
INDUSTRIAL FLASHLIGHT,AA,LED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INDUSTRIAL FLASHLIGHT,AA,LED,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHR3
  • Mfr. Model # 5RHR3
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Tactical FlashLight,Lamp Type LED,Battery Size AA,Number of Batteries 3,Batteries Included No,Battery Burn Time 20 hr.,Length 8-1/4 In.,160 Lumens,Lamp Life 100K hr.,Body Colour Black,Body Material Aluminum,Switch Type Push Button,Battery Type Alkaline,Beam Distance 200 ft.,Light Output 160 L

Technical Specs

  • Length 8-1/4"
  • Item Tactical Handheld Flashlight
  • Includes Battery Indicator
  • Number of Batteries 3
  • Batteries Included No
  • Lumens 160
  • Switch Type Push Button
  • Body Dia. 1.50"
  • Lens Material Polycarbonate
  • Body Colour Black
  • Light Output Modes High
  • Rechargeable No
  • Beam Distance 200 ft.
  • Battery Burn Time 20 hr.
  • Weight with Batteries .75 lbs.
  • Lamp Life 50,000 hr.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AA
  • Run Time on High Setting 20 hr.
  • Maximum Lumens Output 160
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade Tactical
  • Flashlight Beam Type Fixed
  • Lumens Range 100 - 249
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list