Skip Content
INDUSTRIAL FLASHLIGHT,AA,LED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

INDUSTRIAL FLASHLIGHT,AA,LED,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHP8
  • Mfr. Model # 5RHP8
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Industrial Flashlight,Lamp Type LED,Battery Size AA,Number of Batteries 3,Batteries Included No,Battery Burn Time 6 hr.,Length 7-5/8 In.,80 Lumens,Lamp Life 50K hr.,Body Colour Black,Body Material TPE Rubber,Switch Type Push Button,Battery Type Alkaline,Beam Distance 150 ft.,Light Output 80 L,Includes Lanyard

Technical Specs

  • Length 7-5/8"
  • Includes Lanyard
  • Batteries Included No
  • Number of Batteries 3
  • Item General Purpose Handheld Flashlight
  • Switch Type Push Button
  • Lumens 80
  • Lens Material HIPS
  • Body Dia. 2.00"
  • Body Colour Black
  • Light Output Modes High
  • Rechargeable No
  • Beam Distance 150 ft.
  • Battery Burn Time 6 hr.
  • Lamp Life 50,000 hr.
  • Weight with Batteries .25 lbs.
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Alkaline
  • Lumens Range 100 - 249
  • Flashlight Beam Type Fixed
  • Flashlight Grade General Purpose
  • Special Light Output Mode No Special Light Output
  • Maximum Lumens Output 150
  • Run Time on High Setting 10 hr.
  • Flashlight Body Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list