Skip Content
INDUSTRIAL FL 4 FT 2 LAMP 120V T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL FL 4 FT 2 LAMP 120V T8

METALUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLIAF232UNVEB81U
  • Mfr. Model # IAF232UNVEB81U
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1172
  • Shipping Weight 10.55 lbs

Product Details

Use for mounting heights between 8 to 15 ft. Installation: Surface or suspension mounting. Channel connectors for continuous row installation. Housing: White baked enamel finish. Apertured reflectors (IA Series) provide a cleaning effect permitting airflo

Technical Specs

  • Ballast Quantity 1
  • Lamp Quantity 2
  • Ballast Type Electronic
  • Lamp Watts 32
  • Voltage 120/277

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List