INDUSTRIAL DMM/CLAMP TEST KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDUSTRIAL DMM/CLAMP TEST KIT

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMA620K
  • Mfr. Model # MA620K
  • UNSPSC # 27113204
  • CATALOGUE PAGE # 1255
  • Shipping Weight 3.0 lbs

Product Details

DMM and Clamp On Ammeter Kit, Includes EX505 Multimeter, MA620 Clamp-on Ammeter, Test Leads, Type K Termocouple Temperature Probe with Type K to Banana Input Adaptor, Magnetic Hanging Strap for Multimeter, Carrying Case and Instructions

Technical Specs

  • Includes MA620 TRMS 600 A AC Clamp Meter with Built-In Non-Contact Voltage Detector.
  • Item Industrial DMM/Clamp Meter Test Kit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list