INDUSTRIAL DEHUMIDIFIER CAP124 PNTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDUSTRIAL DEHUMIDIFIER CAP124 PNTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5EAJ5
  • Mfr. Model # 5EAJ5
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1481
  • Shipping Weight 122.0 lbs

Product Details

Dehumidifier, Industrial, Capacity 137 Pints 24 Hours, Voltage 115, 60 Hz, 7 Amps, Humidity Range 10 to 95% RH, Ambient Temp. Range 4 to 35C, 1 Fan Speed, Bucket Capacity 9 pt, Height 35 In, Width 16 In, Depth 15 7/16 In, Cabinet Material Steel, Color Gra

Technical Specs

  • Application Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating on Walls and Windows and Damage to Exposed Surfaces
  • Colour Gray/Black
  • Depth 17-15/16"
  • Height 37-7/16"
  • Includes 2 Casters, 20 ft. Drain Hose, Collapsible Handle
  • Item Industrial Portable Dehumidifier
  • Width 23-1/8"
  • Fan CFM 382
  • Fan Speed 1
  • Ambient Temp. Range 41 Degrees F - 90 Degrees F
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Agency Compliance cETL
  • Refrigerant Type R-410 A
  • Voltage 115 V
  • Filter Yes
  • Cabinet Material Steels
  • Amps 6.8 A
  • Power Cord Length 10 ft.
  • Max. Lift 10 ft.
  • Capacity/24 Hrs. @ 60% RH 70 pt.
  • Defrost Type Hot Gas
  • Capacity/24 Hrs. @ 90% RH 150 pt.
  • Humidity Range 30 - 90 RH
  • Refrigerant Charge 19.79 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list