INDUSTRIAL DEHUMIDIFIER CAP102 PNTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

INDUSTRIAL DEHUMIDIFIER CAP102 PNTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5EAJ4
  • Mfr. Model # 5EAJ4
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1481
  • Shipping Weight 120.0 lbs

Product Details

Dehumidifier, Commercial/Light Industrial, Capacity 116 Pints 24 Hours, Voltage 115, 60 Hz, 7.3 Amps, Humidity Range 10 to 95% RH, Ambient Temp. Range 4 to 35C, 1 Fan Speed, Bucket Capacity 9 pt, Height 23 5/16 In, Width 12 11/16 In, Depth 17 7/8 In, Cabi

Technical Specs

  • Application Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating on Walls and Windows and Damage to Exposed Surfaces
  • Colour Gray/Black
  • Height 37-7/16"
  • Depth 17-15/16"
  • Item Industrial Portable Dehumidifier
  • Includes 2 Casters, 20 ft. Drain Hose, Collapsible Handle
  • Ambient Temp. Range 41 Degrees F - 90 Degrees F
  • Width 23-1/8"
  • Hz 60
  • Agency Compliance cETL
  • Fan Speed 1
  • Fan CFM 382
  • NEMA Plug Configuration 5-15P
  • Voltage 115 V
  • Refrigerant Type R-410 A
  • Cabinet Material Steels
  • Filter Yes
  • Defrost Type Hot Gas
  • Power Cord Length 10 ft.
  • Amps 7 A
  • Capacity/24 Hrs. @ 90% RH 125 pt.
  • Bucket Capacity 9 pt.
  • Refrigerant Charge 18.73 oz.
  • Capacity/24 Hrs. @ 60% RH 60 pt.
  • Humidity Range 30 - 90 RH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list