Skip Content
INDUSTRIAL DEHUMIDIFIER,154 PINT,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL DEHUMIDIFIER,154 PINT,LG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5KNZ8
  • Mfr. Model # 5KNZ8
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1482
  • Shipping Weight 152.0 lbs

Technical Specs

  • Application Flood Reclamation, Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating or Walls and Windows, and Damage to Exposed Surfaces
  • Colour Gray and Black
  • Depth 23"
  • Height 37-3/4"
  • Includes Power Cord Storage, 10" Non-Marking Wheels, Air Filter, 30 ft. Drain Hose and Stackable Design, Condensate Pump
  • Item Low-Grain Portable Dehumidifier
  • Width 24"
  • Ambient Temp. Range 41 Degrees -90 Degrees F
  • Fan Speed 1
  • NEMA Plug Configuration 5-15P
  • Hz 60
  • Fan CFM 323 CFM
  • Voltage 115V
  • Refrigerant Type R-410 A
  • Agency Compliance cETLus
  • Cabinet Material Thermoplastic
  • Amps 6.9
  • Filter Pleated Paper Filter
  • Defrost Type Hot Gas
  • Caster Wheel Dia. 10"
  • Power Cord Length 10 ft.
  • Max. Lift 20 ft.
  • Capacity/24 Hrs. @ 60% RH 75 pt.
  • Capacity/24 Hrs. @ 90% RH 155 pt.
  • Humidity Range 30 - 90
  • Refrigerant Charge 23.98 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list