Skip Content
INDUSTRIAL DEHUMIDIFIER,126 PINT,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL DEHUMIDIFIER,126 PINT,SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5KNZ5
  • Mfr. Model # 5KNZ5
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1481
  • Shipping Weight 120.0 lbs

Product Details

Dehumidifier, Industrial, Cap. 24 Hours at 60 % RH 60 pt., Cap. 24 Hours at 90 % RH 125 pt., Voltage 115, 60 Hz, 7 Amps, Ambient Temp. Range 35 to 100 Deg. F, H 37-7/16 In, Width 23-1/8 In, D 17-15/16 In, Incl. Handle, Power Cord Storage, 10 In Non-Markin

Technical Specs

  • Application Flood Reclamation. Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating Or Walls and Windows, and Damage to Exposed Surfaces.
  • Depth 20-5/16"
  • Height 34-29/32"
  • Includes Handle, Power Cord Storage, 10" Non-Marking Wheels, Air Filter and 30 ft. Drain Hose
  • Width 21-23/32"
  • Item Industrial Portable Dehumidifier
  • Ambient Temp. Range 41 - 90 Degrees F
  • Fan CFM 580
  • Fan Speed 1
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Voltage 115
  • Agency Compliance cETLus
  • Refrigerant Type R-410 A
  • Amps 7.0
  • Max. Lift 20 ft.
  • Cabinet Material Brushed Stainless Steel
  • Defrost Type Hot Gas
  • Power Cord Length 10 ft.
  • Filter Dust Filter
  • Capacity/24 Hrs. @ 60% RH 60 pt.
  • Capacity/24 Hrs. @ 90% RH 125 pt.
  • Refrigerant Charge 18.7 oz.
  • Humidity Range 30 - 90 RH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list