Skip Content
INDUSTRIAL CORD REEL W/ LE1625LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

INDUSTRIAL CORD REEL W/ LE1625LED

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE1640RLED
  • Mfr. Model # LE1640RLED
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Product Details

Cord Reel with Hand Lamp, Heavy-Duty LED Hand Lamps with Cord Reel, LED Lamp Type, 120 Voltage, 4 Watts, Cord Length 40', SJTOW Cord Type, 16/3 Gauge/Conductor, Housing Material Polycarbonate, Handle Rubber, Lens Polycarbonate, Standards cETLus

Technical Specs

  • Gauge/Conductor 16/3
  • Item Cord Reel with Hand Lamp
  • Cord Length 40 ft.
  • Handle Rubber
  • Lamp Type LED
  • Lens Polycarbonate
  • Voltage 120
  • Standards cETLus
  • Features Light
  • Cord Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list