Skip Content
INDUSTRIAL CORD REEL,12/4,30FT,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INDUSTRIAL CORD REEL,12/4,30FT,600V

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13V215
  • Mfr. Model # 13V215
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.85 lbs

Technical Specs

  • Standards UL, CUL, NEMA 4X
  • Item Retractable Cord Reel
  • Slip Ring Rating 600V/35A
  • Includes Constant-Tension, Ratchet
  • Overall Depth 10-1/2"
  • Number of Outlets 0
  • Cord Included Yes
  • Overall Height 15"
  • Temp. Range -22 Degrees F - 194 Degrees F
  • Watts 9,600
  • Cord Colour Black
  • Overall Width 14-1/2"
  • Reel Material Steel
  • Reel Color Yellow
  • Feeder Cord Length 6 ft.
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Ceiling, Wall or Bench
  • Cord Ending Flying Lead
  • Feeder Cord Ending Flying Lead
  • Enclosed Reel No
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/4
  • Cord Length - Ext. Cords and Outlet Strips 30 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 16
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list