INDUSTRIAL CORD REEL,10/3,30FT,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INDUSTRIAL CORD REEL,10/3,30FT,600V

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13V206
  • Mfr. Model # 13V206
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.25 lbs

Technical Specs

  • Item Retractable Cord Reel
  • Standards UL, CUL, NEMA 4X
  • Slip Ring Rating 600V/35A
  • Includes Constant-Tension, Ratchet
  • Number of Outlets 0
  • Overall Depth 10-1/2"
  • Temp. Range -22 Degrees F - 194 Degrees F
  • Cord Included Yes
  • Overall Height 15"
  • Watts 15,000
  • Overall Width 14-1/2"
  • Reel Color Yellow
  • Cord Colour Black
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Material Steel
  • Reel Mounting Bench, Ceiling, Wall
  • Feeder Cord Length 6 ft.
  • Cord Ending Flying Lead
  • Feeder Cord Ending Flying Lead
  • Enclosed Reel No
  • Cord Ending NEMA Configuration No Configuration
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • Cord Length - Ext. Cords and Outlet Strips 30 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Max. Amps - Ext. Cords and Outlet Strips 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list