Skip Content
INDUSTRIAL CONTROL TRANSFORMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL CONTROL TRANSFORMER

ACME ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LDY7
  • Mfr. Model # 4LDY7
  • UNSPSC # 39121002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Includes 2-Pole Primary Fuse Block
  • Item Transformer
  • Phase 1
  • Hz 50/60
  • Input Voltage 240/480
  • VA Rating 75
  • Standards UL & CSA
  • Depth 4.75"
  • Height 2.69"
  • Width 3.00"
  • Manufacturers Warranty Length 1 yr.
  • Mounting Panel
  • Enclosure Finish Epoxy Resin Varnish
  • Fused Yes
  • Temp. Rise 80 Degrees C
  • Output Voltage 120VAC
  • Transformer Type Wire-Wound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list