INDUSTRIAL BOX FAN,20 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDUSTRIAL BOX FAN,20 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22YK19
  • Mfr. Model # 22YK19
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1427
  • Shipping Weight 23.05 lbs

Technical Specs

  • Assembled Yes
  • Item Air Circulator
  • Bearing Type Sleeve
  • Height 24-1/2"
  • Motor HP 1/8
  • Motor RPM 1,750
  • Number of Blades 3
  • Operating Amps 1.4/1.3/1.1
  • Outside Dia. 24-1/2"
  • Phase 1
  • CFM High 6,500
  • Thermal Protection Automatic
  • Drive Type Direct
  • Width 22
  • Hz 60
  • Fan RPM 1,500/1,350/1,150
  • Housing Material Steel
  • Motor Enclosure Open Air-Over
  • Motor Type Permanent Split Capacitor
  • Voltage 120
  • Speeds 3
  • Wire Guard Finish Gray Polyester Powder Coat
  • Watts 170
  • Blade Material Aluminum
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Motor Insulation Class A
  • Air Velocity (FPM) @ 10 Ft. 410
  • Shaft Dia. 1/2"
  • Blade Dia. 20"
  • Max. Depth 6"
  • Sound Level 85 dbA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • Application Spot Cooling and People Cooling
  • Environmental Applications Industrial
  • Max. Ambient Temp. 105 Degrees F
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list