Skip Content
INDUSTRIAL BICYCLE,26 IN,FRONT BASK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL BICYCLE,26 IN,FRONT BASK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33X824
  • Mfr. Model # 33X824
  • UNSPSC # 25161507
  • CATALOGUE PAGE # 1923
  • Shipping Weight 50.7 lbs

Technical Specs

  • Bearings Steel Ball
  • Colour Yellow
  • Includes Front Basket
  • Item Bicycle
  • Frame Steel
  • Brake Shimano Coaster
  • Tubes Puncture-resistant
  • Chain Heavy-duty
  • Basket Wire
  • Fork Heavy-duty
  • Spokes 12 ga.
  • Wheel Dia. 26"
  • Saddle Wide Cruiser
  • Load Capacity 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list