Skip Content
INDUSTRIAL AIR MISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUSTRIAL AIR MISC

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNS479
  • Mfr. Model # S479
  • UNSPSC # 40161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.234 lbs

Technical Specs

  • Item Breather Filter
  • Includes -
  • Height 6-1/2"
  • Length 6-1/2"
  • Outside Dia. 2"
  • Air Filter Design Element Only
  • Description/Special Features Breather Filter Element
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list