Skip Content
INDUST WIRE SHLVG H74 W60 CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUST WIRE SHLVG H74 W60 CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1APA1
  • Mfr. Model # 1APA1
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2045
  • Shipping Weight 89.0 lbs

Product Details

Shelves adjust in 1 inch increments. 800-lb. shelf capacity on 24, 36, and 48 inch widths (based on evenly distributed loads). 600-lb. shelf capacity on 60 and 72 inch widths (based on evenly distributed loads). Add-on shelving units, additional shelves, liners and other accessories available.

Technical Specs

  • Depth 24"
  • Colour Silver
  • Height 74"
  • Includes (4) Shelves and (4) Posts
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Width 60"
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Shelf Capacity 600 lb.
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter
  • Wire Shelving Finish Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list