Skip Content
INDUST WIRE SHLVG H 74 W 24 D 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUST WIRE SHLVG H 74 W 24 D 24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ZTH5
  • Mfr. Model # 1ZTH5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2045
  • Shipping Weight 50.0 lbs

Product Details

Shelves adjust in 1 inch increments. 800-lb. shelf capacity on 24, 36, and 48 inch widths (based on evenly distributed loads). 600-lb. shelf capacity on 60 and 72 inch widths (based on evenly distributed loads). Add-on shelving units, additional shelves, liners and other accessories available.

Technical Specs

  • Colour Silver
  • Depth 24"
  • Height 74"
  • Includes (4) Shelves and (4) Posts
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Shelf Capacity 800 lb.
  • Width 24"
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Type Starter
  • Wire Shelving Material Steel
  • Wire Shelving Finish Zinc Plated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List