Skip Content
INDUST FLUORESCENT FIXTURE,F96T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUST FLUORESCENT FIXTURE,F96T8

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NAX1
  • Mfr. Model # 2NAX1
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 5.0 lbs

Technical Specs

  • Ballast Quantity 1
  • Height 4"
  • Item Industrial Fluorescent Fixture
  • Width 10"
  • Ambient Temp. Range 32 to 104 Degrees F
  • Length 96"
  • Lamp Quantity 2
  • Description/Special Features Electronic Ballast
  • Ballast Type Electronic
  • Housing Finish White Powder Paint
  • Mounting Individually, Suspended
  • Reflector Type Non-Apertured
  • Standards UL listed
  • Voltage 120-277
  • Channel Connector Combination Screw On Endplate/Channel Connector
  • Fixture Wattage 112
  • Channel Width 5"
  • Lamp Type F96T8
  • Lamp Watts 59
  • Metal Gauge 22
  • Suggested Lamp Item No. 2D002

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list