Skip Content
INDUST FLUORESCENT FIXTURE,F32T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDUST FLUORESCENT FIXTURE,F32T8

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NAX4
  • Mfr. Model # 2NAX4
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 5.0 lbs

Technical Specs

  • Height 4"
  • Ballast Quantity 1
  • Item Industrial Fluorescent Fixture
  • Lamp Quantity 4
  • Length 96"
  • Width 10"
  • Ambient Temp. Range 0 to 104 Degrees F
  • Description/Special Features Electronic Ballast, Tandem
  • Ballast Type Electronic
  • Lamp Type F32T8
  • Housing Finish White Powder Paint
  • Metal Gauge 22
  • Mounting Individually, Suspended
  • Lamp Watts 32
  • Suggested Lamp Item No. 2ETU3
  • Reflector Type Non-Apertured
  • Voltage 120-277
  • Standards UL listed
  • Channel Connector Combination Screw On Endplate/Channel Connector
  • Channel Width 9"
  • Fixture Wattage 112

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list